Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Fox Eggshell Latex Interior Paint

  • Zoro #: G0028662
  • Mfr #: 0000Z0381-20

$210.19

  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028662
  • Mfr #: 0000Z0381-20
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Blues Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Size: 5 gal. VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Color: Blue Fox
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Fox, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20