Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Fox Semi-gloss Latex Interior Paint

  • Zoro #: G0064712
  • Mfr #: 0000Z0681-20

$218.82

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Coverage: 400 sq. ft./gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064712
  • Mfr #: 0000Z0681-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Blues Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Dry Time: 1 hr. Color: Blue Fox
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Base Type: Latex Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Fox, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-20