Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Glow Flat Latex Interior Paint

  • Zoro #: G0010383
  • Mfr #: 0000Z0280-16

$42.40

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Standards: GREENGUARD Gold Certified
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010383
  • Mfr #: 0000Z0280-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Size: 1 gal.
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Finish: Flat Color Family: Blues
Base Type: Latex VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Color: Blue Glow Item: Interior Paint
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Glow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16