Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Glow Satin Latex Interior Paint

  • Zoro #: G0048454
  • Mfr #: 0000Z0580-20

$214.68

  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048454
  • Mfr #: 0000Z0580-20
Dry Time: 1 hr. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Size: 5 gal. Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color: Blue Glow
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Glow, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20