Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Heaven Flat Latex Interior Paint

  • Zoro #: G0022749
  • Mfr #: 0000Z0281-20

$202.65

  • Application Method: Brush, Roll, Spray
  • Finish: Flat
  • Color Family: Blues
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022749
  • Mfr #: 0000Z0281-20
Application Method: Brush, Roll, Spray Finish: Flat
Color Family: Blues Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
VOC Content: Less than 50g/L Color: Blue Heaven
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Paint Base Type: Latex
Item: Interior Paint Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Heaven, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-20