Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Blue Milano Flat Latex Interior Paint
  • Zoro #: G0015642
  • Mfr #: 0000Z0281-16
$42.40
  • Standards: GREENGUARD Gold Certified
  • Color Family: Blues
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015642
  • Mfr #: 0000Z0281-16
Standards: GREENGUARD Gold Certified Color Family: Blues
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Blue Milano Base Type: Latex
Paint Base Type: Latex Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Item: Interior Paint Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Milano, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-16