Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Blue Slate Eggshell Latex Interior Paint
  • Zoro #: G0028775
  • Mfr #: 0000Z0381-20
$183.50
  • Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028775
  • Mfr #: 0000Z0381-20
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Color Family: Blues Finish: Eggshell
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Size: 5 gal.
Color: Blue Slate Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Slate, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20