Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Slate Flat Latex Interior Paint

  • Zoro #: G0015100
  • Mfr #: 0000Z0281-16

$42.40

  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015100
  • Mfr #: 0000Z0281-16
Paint Cleanup: Soap and Water Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Finish: Flat
Standards: GREENGUARD Gold Certified Base Type: Latex
Coverage: 400 sq. ft./gal. Color: Blue Slate
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Slate, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16