Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Solitude Flat Latex Interior Paint

  • Zoro #: G0010803
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Cleanup: Soap and Water
  • Color: Blue Solitude
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010803
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Color: Blue Solitude
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Color Family: Blues Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Item: Interior Paint
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Solitude, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16