Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Blue Solitude Satin Latex Interior Paint
  • Zoro #: G0039619
  • Mfr #: 0000Z0580-16
$47.90
  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039619
  • Mfr #: 0000Z0580-16
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Blues Paint Base Type: Latex
Finish: Satin Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Item: Interior Paint
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Color: Blue Solitude
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Solitude, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16