Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Star Eggshell Latex Interior Paint

  • Zoro #: G0034691
  • Mfr #: 0000Z0381-16

$43.95

  • Size: 1 gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034691
  • Mfr #: 0000Z0381-16
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Color: Blue Star
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Paint Cleanup: Soap and Water Dry Time: 1 hr.
VOC Content: Less than 50g/L Color Family: Blues
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Star, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16