Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Star Flat Latex Interior Paint

  • Zoro #: G0021163
  • Mfr #: 0000Z0281-20

$202.65

  • VOC Content: Less than 50g/L
  • Size: 5 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0021163
  • Mfr #: 0000Z0281-20
VOC Content: Less than 50g/L Size: 5 gal.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Dry Time: 1 hr. Color: Blue Star
Base Type: Latex Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Finish: Flat Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Color Family: Blues Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Star, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20