Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Star Satin Latex Interior Paint

  • Zoro #: G0044263
  • Mfr #: 0000Z0581-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044263
  • Mfr #: 0000Z0581-16
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Color Family: Blues Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Size: 1 gal.
Color: Blue Star Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Finish: Satin Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Star, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16