Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Waltz Eggshell Latex Interior Paint

  • Zoro #: G0032905
  • Mfr #: 0000Z0381-16

$43.95

  • Dry Time Recoat: 4 hr.
  • Color Family: Blues
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032905
  • Mfr #: 0000Z0381-16
Dry Time Recoat: 4 hr. Color Family: Blues
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Base Type: Latex
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Color: Blue Waltz Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Item: Interior Paint Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Waltz, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16