Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Blush Eggshell Latex Interior Paint
  • Zoro #: G0028671
  • Mfr #: 0000Z0381-20
$210.19
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028671
  • Mfr #: 0000Z0381-20
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Dry Time: 1 hr.
Color Family: Neutrals Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Color: Blush
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Finish: Eggshell Size: 5 gal.
Base Type: Latex Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Blush, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20