Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Botticelli Eggshell Latex Interior Paint

  • Zoro #: G0003751
  • Mfr #: 0000Z0383-16

$43.95

  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Reds
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0003751
  • Mfr #: 0000Z0383-16
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Reds Finish: Eggshell
Base Type: Latex Item: Interior Paint
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Botticelli Size: 1 gal.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Botticelli, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16