Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Botticelli Satin Latex Interior Paint
  • Zoro #: G0004199
  • Mfr #: 0000Z0583-16
$47.90
  • Finish: Satin
  • Application Method: Brush, Roll, Spray
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004199
  • Mfr #: 0000Z0583-16
Finish: Satin Application Method: Brush, Roll, Spray
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Item: Interior Paint
Color Family: Reds Color: Botticelli
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Botticelli, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16