Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Boucle Flat Latex Interior Paint
  • Zoro #: G0010462
  • Mfr #: 0000Z0280-16
$42.37
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
  • Color Family: Blues
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010462
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Color Family: Blues For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Base Type: Latex Size: 1 gal.
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Item: Interior Paint
Application Method: Brush, Roll, Spray Color: Boucle
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Boucle, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16