Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Boucle Satin Latex Interior Paint
  • Zoro #: G0039372
  • Mfr #: 0000Z0580-16
$47.90
  • Min. Application Temp.: 50 Degrees F
  • Color: Boucle
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039372
  • Mfr #: 0000Z0580-16
Min. Application Temp.: 50 Degrees F Color: Boucle
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Color Family: Blues
Size: 1 gal. Base Type: Latex
Coverage: 400 sq. ft./gal. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Boucle, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16