Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Boucle Semi-gloss Latex Interior Paint

  • Zoro #: G0060004
  • Mfr #: 0000Z0680-20

$218.82

  • VOC Content: Less than 50g/L
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060004
  • Mfr #: 0000Z0680-20
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Color: Boucle
Dry Time: 1 hr. Color Family: Blues
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Paint Cleanup: Soap and Water Base Type: Latex
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Boucle, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20