Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Bouquet Orchid Flat Latex Interior Paint
  • Zoro #: G0010541
  • Mfr #: 0000Z0280-16
$42.40
  • Item: Interior Paint
  • Size: 1 gal.
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010541
  • Mfr #: 0000Z0280-16
Item: Interior Paint Size: 1 gal.
Paint Cleanup: Soap and Water Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. VOC Content: Less than 50g/L
Color: Bouquet Orchid Dry Time Recoat: 4 hr.
Finish: Flat Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Color Family: Reds
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Bouquet Orchid, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16