Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brazil Brown Satin Latex Interior Paint

  • Zoro #: G0045569
  • Mfr #: 0000Z0583-16

$47.90

  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045569
  • Mfr #: 0000Z0583-16
Min. Application Temp.: 50 Degrees F Base Type: Latex
Item: Interior Paint Application Method: Brush, Roll, Spray
Color Family: Browns Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Finish: Satin Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Color: Brazil Brown Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brazil Brown, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16