Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brevity Semi-gloss Latex Interior Paint

  • Zoro #: G0068115
  • Mfr #: 0000Z0680-16
$48.25
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Semi-gloss
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0068115
  • Mfr #: 0000Z0680-16
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Dry Time: 1 hr Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr
Base Type: Latex Min. Application Temp.: 50 Degrees F
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
Color Family: Grays Item: Interior Paint
Color: Brevity VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Brevity, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16