Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brick Dust Satin Latex Interior Paint

  • Zoro #: G0046479
  • Mfr #: 0000Z0583-16

$47.90

  • Standards: GREENGUARD Gold Certified
  • Size: 1 gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046479
  • Mfr #: 0000Z0583-16
Standards: GREENGUARD Gold Certified Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Color Family: Oranges Finish: Satin
VOC Content: Less than 50g/L Dry Time: 1 hr.
Item: Interior Paint Application Method: Brush, Roll, Spray
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Brick Dust
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Brick Dust, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16