Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brierwood Eggshell Latex Interior Paint

  • Zoro #: G0032695
  • Mfr #: 0000Z0381-16

$43.95

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032695
  • Mfr #: 0000Z0381-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Size: 1 gal. VOC Content: Less than 50g/L
Color: Brierwood Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Grays Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Brierwood, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16