Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interior Paint, Brierwood, Flat, 1 gal.

  • Zoro #: G0001469
  • Mfr #: 0000Z8181-16

$38.83

  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
  • Paint Color Family: Yellows
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8181-16 Specifications

  • Zoro #: G0001469
  • Mfr #: 0000Z8181-16
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Color Family: Yellows Base Type: Latex
Size: 1 gal. Coverage: 400 sq. ft./gal.
Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces Paint Base Type: Latex
Item: Interior Paint Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Finish: Flat
Dry Time Recoat: 4 hr. Color: Brierwood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color Family: Yellows
Dry Time: 30 min. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Yellows, Color Brierwood, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #0000Z8181-16