Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interior Paint, Brierwood, Satin, 1 gal.

  • Zoro #: G0001310
  • Mfr #: 000RZ4791-16

$57.39

  • Paint Sub-Brand: Accolade(R)
  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000RZ4791-16 Specifications

  • Zoro #: G0001310
  • Mfr #: 000RZ4791-16
Paint Sub-Brand: Accolade(R) Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Finish: Satin
Color Family: Yellows Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
Paint Base Type: Latex Size: 1 gal.
Item: Interior Paint Color: Brierwood
Dry Time: 30 min. Paint Color Family: Yellows
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Yellows, Color Brierwood, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000RZ4791-16