Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interior Paint, Brierwood, Velvet, 1 gal.

  • Zoro #: G0001329
  • Mfr #: 000RZ4091-16

$61.57

  • Base Type: Latex
  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000RZ4091-16 Specifications

  • Zoro #: G0001329
  • Mfr #: 000RZ4091-16
Base Type: Latex Size: 1 gal.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Item: Interior Paint Coverage: 400 sq. ft./gal.
Color: Brierwood Finish: Velvet
Paint Color Family: Yellows Color Family: Yellows
Application Method: Brush, Roll, Spray Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces Dry Time: 30 min.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Yellows, Color Brierwood, Finish Velvet, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000RZ4091-16