Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Bright White Flat Latex Interior Paint

  • Zoro #: G0028714
  • Mfr #: 0000Z0280-20

$183.21

  • Coverage: 400 sq. ft./gal.
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0028714
  • Mfr #: 0000Z0280-20
Coverage: 400 sq. ft./gal. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Color: Bright White
VOC Content: Less than 50g/L Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Finish: Flat Paint Cleanup: Soap and Water
Size: 5 gal. Color Family: Whites
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Bright White, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-20