Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Briny Deep Satin Latex Interior Paint

  • Zoro #: G0056985
  • Mfr #: 0000Z0581-20
$214.68
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056985
  • Mfr #: 0000Z0581-20
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Size: 5 gal Finish: Satin
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Application Method: Brush, Roll, Spray Color: Briny Deep
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr
Color Family: Greens Dry Time Recoat: 4 hr
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Briny Deep, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20