Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brite Blue Eggshell Water Interior Paint

  • Zoro #: G0000635
  • Mfr #: 0000Z8283-16

$45.15

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Paint Color Family: Blues
  • Finish: Eggshell
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000635
  • Mfr #: 0000Z8283-16
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Color Family: Blues
Finish: Eggshell VOC Content: Less than 50g/L
Color: Brite Blue Dry Time Recoat: 4 hr.
Color Family: Blues Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Water Size: 1 gal.
Standards: MPI Approved for Gloss Levels 1 to 5 For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Base Type: Water
Item: Interior Paint Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Min. Application Temp.: 50 Degrees F Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Blues, Color Brite Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16