Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Brite Blue Semi-gloss Water Interior Paint
  • Zoro #: G0000951
  • Mfr #: 0000Z8383-16
$48.43
  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
  • Paint Color Family: Blues
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8383-16 Specifications

  • Zoro #: G0000951
  • Mfr #: 0000Z8383-16
Item: Interior Paint Coverage: 400 sq. ft./gal.
Paint Color Family: Blues Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Color Family: Blues
Standards: MPI Approved for Gloss Levels 1 to 5 VOC Content: Less than 50g/L
Base Type: Water Size: 1 gal.
Surface: Drywall, Masonry, Metal , Plaster, Wood For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Finish: Semi-gloss
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 30 min.
Color: Brite Blue Paint Base Type: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Blues, Color Brite Blue, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8383-16