Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Brite Blue Flat Water Interior Paint

  • Zoro #: G0000559
  • Mfr #: 0000Z8183-20

$195.62

  • Base Type: Water
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8183-20 Specifications

  • Zoro #: G0000559
  • Mfr #: 0000Z8183-20
Base Type: Water Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Flat
Dry Time Recoat: 4 hr. Paint Base Type: Water
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Color Family: Blues Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Standards: MPI Approved for Gloss Levels 1 to 5
Min. Application Temp.: 50 Degrees F Dry Time: 30 min.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Color: Brite Blue
Paint Color Family: Blues Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Blues, Color Brite Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8183-20