Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. British Brown Satin Latex Interior Paint

  • Zoro #: G0046311
  • Mfr #: 0000Z0583-16

$47.90

  • Finish: Satin
  • Color: British Brown
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046311
  • Mfr #: 0000Z0583-16
Finish: Satin Color: British Brown
Dry Time: 1 hr. Paint Base Type: Latex
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Browns
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color British Brown, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16