Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bronze Gold Satin Latex Interior Paint

  • Zoro #: G0045429
  • Mfr #: 0000Z0583-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045429
  • Mfr #: 0000Z0583-16
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Base Type: Latex
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Color Family: Yellows
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
VOC Content: Less than 50g/L Item: Interior Paint
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Bronze Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Bronze Gold, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16