Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brown Gold Eggshell Latex Interior Paint

  • Zoro #: G0036055
  • Mfr #: 0000Z0383-16

$43.92

  • VOC Content: Less than 50g/L
  • Finish: Eggshell
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036055
  • Mfr #: 0000Z0383-16
VOC Content: Less than 50g/L Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Size: 1 gal.
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Color: Brown Gold Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Application Method: Brush, Roll, Spray Color Family: Browns
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brown Gold, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0383-16