Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brown Sugar Satin Latex Interior Paint

  • Zoro #: G0045849
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Base Type: Latex
  • Color: Brown Sugar
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045849
  • Mfr #: 0000Z0583-16
Paint Base Type: Latex Color: Brown Sugar
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Finish: Satin Standards: GREENGUARD Gold Certified
Color Family: Browns For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Base Type: Latex Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brown Sugar, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0583-16