Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Browntone Flat Water Interior Paint

  • Zoro #: G0000750
  • Mfr #: 0000Z8183-16

$43.66

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
  • Dry Time: 30 min.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8183-16 Specifications

  • Zoro #: G0000750
  • Mfr #: 0000Z8183-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Dry Time: 30 min. Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Water
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Size: 1 gal. Paint Color Family: Browns
Standards: MPI Approved for Gloss Levels 1 to 5 Min. Application Temp.: 50 Degrees F
Finish: Flat Paint Base Type: Water
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color Family: Browns
Color: Browntone VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Browns, Color Browntone, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8183-16