Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Browntone Semi-gloss Water Interior Paint

  • Zoro #: G0000994
  • Mfr #: 0000Z8383-16

$48.43

  • Paint Base Type: Water
  • Size: 1 gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8383-16 Specifications

  • Zoro #: G0000994
  • Mfr #: 0000Z8383-16
Paint Base Type: Water Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time Recoat: 4 hr. Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time: 30 min. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Color Family: Browns Paint Color Family: Browns
Color: Browntone Surface: Drywall, Masonry, Metal , Plaster, Wood
Base Type: Water Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Browns, Color Browntone, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8383-16