Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Browntone Flat Water Interior Paint

  • Zoro #: G0000531
  • Mfr #: 0000Z8183-20

$195.62

  • Application Method: Brush, Roll, Spray
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8183-20 Specifications

  • Zoro #: G0000531
  • Mfr #: 0000Z8183-20
Application Method: Brush, Roll, Spray Standards: MPI Approved for Gloss Levels 1 to 5
Coverage: 400 sq. ft./gal. Color Family: Browns
Paint Base Type: Water Min. Application Temp.: 50 Degrees F
Finish: Flat Dry Time: 30 min.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Item: Interior Paint VOC Content: Less than 50g/L
Color: Browntone Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time Recoat: 4 hr. Paint Color Family: Browns
Paint Sub-Brand: Pro-Hide(R) Gold Ultra For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Water Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Browns, Color Browntone, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8183-20