Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brush of Pink Flat Latex Interior Paint

  • Zoro #: G0012291
  • Mfr #: 0000Z0280-16

$42.40

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012291
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Base Type: Latex Min. Application Temp.: 50 Degrees F
Item: Interior Paint Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Color Family: Pinks Size: 1 gal.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Color: Brush of Pink Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Brush Of Pink, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16