Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Burnished Gold Flat Latex Interior Paint
  • Zoro #: G0016473
  • Mfr #: 0000Z0283-16
$42.40
  • Size: 1 gal.
  • Color Family: Yellows
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016473
  • Mfr #: 0000Z0283-16
Size: 1 gal. Color Family: Yellows
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Finish: Flat
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Dry Time: 1 hr.
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Color: Burnished Gold
Standards: GREENGUARD Gold Certified Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Burnished Gold, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16