Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Burnt Almond Flat Latex Interior Paint
  • Zoro #: G0015825
  • Mfr #: 0000Z0283-16
$42.40
  • Base Type: Latex
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015825
  • Mfr #: 0000Z0283-16
Base Type: Latex Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Paint Base Type: Latex
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Browns Size: 1 gal.
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color: Burnt Almond
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Burnt Almond, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16