Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Burnt Sage Eggshell Latex Interior Paint
  • Zoro #: G0032074
  • Mfr #: 0000Z0380-16
$43.95
  • Finish: Eggshell
  • Application Method: Brush, Roll, Spray
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032074
  • Mfr #: 0000Z0380-16
Finish: Eggshell Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint VOC Content: Less than 50g/L
Size: 1 gal. Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Burnt Sage
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Burnt Sage, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16