Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Burnt Sage Flat Latex Interior Paint
  • Zoro #: G0012824
  • Mfr #: 0000Z0280-16
$42.40
  • Finish: Flat
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color: Burnt Sage
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012824
  • Mfr #: 0000Z0280-16
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Color: Burnt Sage Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex VOC Content: Less than 50g/L
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Size: 1 gal. Application Method: Brush, Roll, Spray
Color Family: Yellows Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Burnt Sage, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16