Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Burnt Sage Flat Latex Interior Paint

  • Zoro #: G0021951
  • Mfr #: 0000Z0280-20

$202.65

  • Min. Application Temp.: 50 Degrees F
  • Coverage: 400 sq. ft./gal.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021951
  • Mfr #: 0000Z0280-20
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Yellows VOC Content: Less than 50g/L
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Color: Burnt Sage
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Burnt Sage, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20