Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Butternut Leaf Flat Latex Interior Paint
  • Zoro #: G0015889
  • Mfr #: 0000Z0283-16
$42.40
  • VOC Content: Less than 50g/L
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015889
  • Mfr #: 0000Z0283-16
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Finish: Flat Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Base Type: Latex
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Color: Butternut Leaf
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Yellows
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Butternut Leaf, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16