Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Cabbage Rose Flat Latex Interior Paint
  • Zoro #: G0015082
  • Mfr #: 0000Z0281-16
$37.44
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015082
  • Mfr #: 0000Z0281-16
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Color: Cabbage Rose Color Family: Grays
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Finish: Flat
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cabbage Rose, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-16