Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cabbage Rose Satin Latex Interior Paint

  • Zoro #: G0043904
  • Mfr #: 0000Z0581-16

$47.90

  • Color Family: Grays
  • Min. Application Temp.: 50 Degrees F
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043904
  • Mfr #: 0000Z0581-16
Color Family: Grays Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Paint Base Type: Latex Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Color: Cabbage Rose Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Item: Interior Paint
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cabbage Rose, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16