Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Cadet Gray Satin Latex Interior Paint
  • Zoro #: G0039074
  • Mfr #: 0000Z0580-16
$47.89
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039074
  • Mfr #: 0000Z0580-16
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Grays Standards: GREENGUARD Gold Certified
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Cadet Gray Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cadet Gray, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16